Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Slogging Wrenches
Set of 5 O-Ring Cords 6 mm for Total Safety Slogging Wrench x000D 2.3/16" 89209
By EGA Master
Order Code:
ZT3282167S
£79.99
each
Inc VAT (20%)
£159.98 minimum order value
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
159.98
https://www.zoro.co.uk/shop/tools-and-machining/slogging-wrenches/set-of-5-o-ring-cords-6-mm-for-total-safety-slogging-wrench-x000d-2-3-16-inch-89209/p/ZT3282167S
Add to quotation
View all Slogging Wrenches
Description
SET OF 5 O-RING CORDS Ø 6 MM FOR Total Safety Slogging wrench
2.3/16"
Tags:
#BulkDiscount
Specifications
Specifications for Set of 5 O-Ring Cords 6 mm for Total Safety Slogging Wrench x000D 2.3/16" 89209
Diameter
6mm
Product Type
O-Ring Cords
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome