Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Slogging Wrenches
Spark Resistant Gas Plier 200mm Al-Br
By Kennedy
Order Code:
ZT1203957X
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/slogging-wrenches/spark-resistant-gas-plier-200mm-al-br/p/ZT1203957X
Add to quotation
Schedule an order and save 5%
View all Slogging Wrenches
Description
Spark Resistant Gas Pliers
Serrated Teeth
Aluminium Bronze
**Image for illustration purpose only
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Spark Resistant Gas Plier 200mm Al-Br
Material
Aluminium Bronze
Overall Length
200mm
Single or Double End
Double End
Type
Non-Sparking Combination Spanner
Insulated
No
Spanner Size
200mm
Metric or Imperial
Metric
End Style
Combination
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome