Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
14.00MM 2FL Ball Nose HSCo Slot Drill TiCN
By Weldon
Order Code:
ZT1148632X
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/14-00mm-2fl-ball-nose-hsco-slot-drill-ticn/p/ZT1148632X
Add to quotation
Schedule an order and save 5%
View all Slot Drills
Description
Short Series.
2 flute, centre cutting. HSS-Co. TiCN coated. To DIN327/DIN1835. ISO 338/2.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 14.00MM 2FL Ball Nose HSCo Slot Drill TiCN
MFR Part No.
MPRN1416F
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome