Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
16X16 2 Flute HSCo Screw Shank Ball Nose Short Series Slot Drill (DIN 327) - TiCN Coated
By Presto
Order Code:
ZT1240059P
£71.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£71.99
0%
5 +
£66.95
7%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
71.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/16x16-2-flute-hsco-screw-shank-ball-nose-short-series-slot-drill-din-327-ticn-coated/p/ZT1240059P
Add to quotation
View all Slot Drills
Description
2 Flute HSCo Screw Shank Ball Nose Short Series Slot Drills (DIN 327)
Tags:
#BulkDiscount
Specifications
Specifications for 16X16 2 Flute HSCo Screw Shank Ball Nose Short Series Slot Drill (DIN 327) - TiCN Coated
Type
Ball Nose
Diameter
16mm
Finish/Coating
TiCN
Material
HSCo
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome