Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
18.00MM HSS-Co 8% 2 Flute Weldon Shank Short Series Slot Drills - TiAlN Coated
By SwissTech
Order Code:
ZT1153133X
£31.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/18-00mm-hss-co-8-2-flute-weldon-shank-short-series-slot-drills-tialn-coated/p/ZT1153133X
Add to quotation
Schedule an order and save 5%
View all Slot Drills
Description
Dimensions to DIN 327.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 18.00MM HSS-Co 8% 2 Flute Weldon Shank Short Series Slot Drills - TiAlN Coated
Shank Type
Weldon Flat
Plunge Type
Centre Cutting
Number of Flutes
2
Series
01
Flute Type
Helical
Material
Cobalt High Speed Steel
Cutter Diameter
18.0mm
Cutting Direction
Right Hand
Overall Length
79.0mm
Standards Met
DIN 327
DIN 1835B
Flute Length
19.0mm
Shank Diameter Tolerance
h6
Material Grade
M42
Shank Diameter
16.0mm
Finish/Coating
TiAlN
Cutter Diameter Tolerance
e8
Length Type
Short
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome