2.5MM HSS-Co FC3 Cutter (DIN)

Order Code: ZT1148533X

£2.19 Inc VAT (20%)
£2.346% off
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Short Series
Flatted shank, centre cutting. For use in DIN/ISO sidelock holders.
Designed with radial relief ground cutting edges, the answer to small diameter milling problems. ISO 3338/2, DIN 1835/B.

Specifications for 2.5MM HSS-Co FC3 Cutter (DIN)
  • Cutter Diameter
    2.5mm
  • MFR Part No.
    824M05
  • Shank Type
    Weldon Flat
  • Material
    Cobalt High Speed Steel
  • Reach Type
    Short Series
  • Finish/Coating
    Uncoated
  • Length Type
    Short
  • Ball Nose Type
    Ball Nose Slot Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome