0
1

3-12MM HSS-Cobalt PM 2FLB/N Weld' Slot Drill Set P/P

Order Code: ZT1154854X

£109.99 Inc VAT (20%)


Description

7 Piece Set
Centre cutting.
To Manufacturers Standards.
Weldon shank to DIN 1835B.
Shank diameter to h6.
Dimensions to DIN 844.
Contents: 3, 4, 5, 6, 8, 10 and 12mm.

See full description
Specifications for 3-12MM HSS-Cobalt PM 2FLB/N Weld' Slot Drill Set P/P
  • Shank Diameter
    10(2)mm
    12mm
    6(4)mm
  • Material Grade
    M35
  • Helix Angle
    30°
  • Material
    Powdered Metal
  • Overall Length
    51mm
    49mm
    61mm
    52(2)mm
    73mm
    63mm
  • Number of Pieces
    7
  • Number of Flutes
    2
  • Cutter Diameter
    4mm
    6mm
    5mm
    3mm
    10mm
    12mm
    8mm
  • Plunge Type
    Centre Cutting
  • Shank Type
    Weldon Flat
  • Finish/Coating
    Uncoated
  • Flute Length
    13mm
    5mm
    11mm
    7mm
    16mm
  • Cutter Diameter Tolerance
    12
  • Material Application
    Aluminium
    Alloy Steel
    Nonferrous Metals
    Aerospace Alloys
    Plastic
  • Milling Application
    Plunging & Recessing
    Profiling
    Plunging & Slotting
    Plunging
  • Shank Diameter Tolerance
    h6
  • Series
    Series 97
  • Coolant Delivery
    External
  • Minimum Diameter
    3
  • Maximum Diameter
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome