Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
3559 14.00mm Carbide 3 Flute Slot Drill
By Guhring
Order Code:
ZT3924635S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/3559-14-00mm-carbide-3-flute-slot-drill/p/ZT3924635S
Add to quotation
View all Slot Drills
Description
3559
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.
See full description
Specifications
Specifications for 3559 14.00mm Carbide 3 Flute Slot Drill
Length Type
Regular
Cutter Diameter Tolerance
H10
Series
3559
Cutter Diameter
14mm
Finish/Coating
Bright
Number of Flutes
3
Coolant Delivery
External
Shank Diameter
14mm
Material
Carbide
Shank Type
Plain Round
MFR Part No.
03559 014.000
Shank Diameter Tolerance
H6
Cutting Direction
Right Hnd
Flute Length
22mm
Flute Type
Helical
End Mill Type
Slot Drill
Overall Length
83mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome