Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
3559 18.00mm Carbide 3 Flute Slot Drill
By Guhring
Order Code:
ZT3924645S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/3559-18-00mm-carbide-3-flute-slot-drill/p/ZT3924645S
Add to quotation
View all Slot Drills
Description
3559
Type: N.
DIN: 6527 A/B.
Shank: HA.
Length: Long.
Helix angle: 30.
Tolerence: h10.
See full description
Specifications
Specifications for 3559 18.00mm Carbide 3 Flute Slot Drill
Cutting Direction
Right Hnd
Shank Diameter Tolerance
H6
Series
3559
Number of Flutes
3
Coolant Delivery
External
Material
Carbide
MFR Part No.
03559 018.000
Flute Length
26mm
Flute Type
Helical
Length Type
Regular
Shank Type
Plain Round
Cutter Diameter Tolerance
H10
Shank Diameter
18mm
Cutter Diameter
18mm
Overall Length
92mm
End Mill Type
Slot Drill
Finish/Coating
Bright
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome