Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
3651 11.70MM M42 TiCN 3FL Slot Drill
By Guhring
Order Code:
ZT1153217X
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/3651-11-70mm-m42-ticn-3fl-slot-drill/p/ZT1153217X
Add to quotation
View all Slot Drills
Description
Series 3651 HSCo 3-Flute Slot Drill
Weldon Shank
TiCN Coated
Metric
See full description
Specifications
Specifications for 3651 11.70MM M42 TiCN 3FL Slot Drill
Number of Flutes
3
Shank Diameter
12mm
Finish/Coating
Multilayer TiN/TiAlN
Firex
Plunge Type
Centre Cutting
Shank Type
Weldon Flat
Material Grade
M42
Flute Type
Helical
Overall Length
70mm
Cutting Direction
Right Hand
Material
Cobalt High Speed Steel
Flute Length
13mm
Cutter Diameter
11.7mm
Length Type
Short
End Mill Type
Slot Drill
MFR Part No.
03651 011.700
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome