Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
5/32" x 1/4" Shank HSS BS122/4 Normal Series Screw Shank Bright Ballnose Slot Drill
By Presto
Order Code:
ZT1046986P
£34.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£34.99
0%
5 - 9
£33.59
4%
10 +
£32.19
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/5-32-inch-x-quarter-inch-shank-hss-bs122-4-normal-series-screw-shank-bright-ballnose-slot-drill/p/ZT1046986P
Add to quotation
View all Slot Drills
Description
5/32" x 1/4" Shank HSS BS122/4 Normal Series Screw Shank Bright Ballnose Slot Drill
Tags:
#BulkDiscount
Specifications
Specifications for 5/32" x 1/4" Shank HSS BS122/4 Normal Series Screw Shank Bright Ballnose Slot Drill
Type
Slot Drill
Finish/Coating
Bright
Product Type
Ballnose Slot Drill
Shank Size
1/4in
Material
HSS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome