5506 3.50mm Carbide 3 Flute Slot Drills - Fire Coated

Order Code: ZT3924296S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.598%


Description

Series 5506 Carbide 3 Flute Slot Drills - Fire Coated - Metric

Manufactured to DIN 6527L Form NH. Right hand cutting.
Fire coated. Helix angle: 45°

See full description
Specifications for 5506 3.50mm Carbide 3 Flute Slot Drills - Fire Coated
  • Length Type
    Regular
  • Shank Diameter
    6mm
  • Shank Diameter Tolerance
    H6
  • Finish/Coating
    Fire
  • Number of Flutes
    3
  • Series
    5506
  • Cutter Diameter
    3.5mm
  • Flute Length
    7mm
  • Material
    Carbide
  • Flute Type
    Helical
  • MFR Part No.
    05506 003.500
  • Helix Angle
    45°
  • Overall Length
    57mm
  • Cutting Direction
    Right Hnd
  • Plunge Type
    Centre Cutting
  • End Mill Type
    Slot Drill
  • Cutter Diameter Tolerance
    H10
  • Shank Type
    Plain Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome