Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
5507 10.00MM Carbide 3 Flute Ratio Slot Drill - Fire Coated
By Guhring
Order Code:
ZT1275536X
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 +
£40.31
4%
1
Add to basket
Get it in
11-13
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/5507-10-00mm-carbide-3-flute-ratio-slot-drill-fire-coated/p/ZT1275536X
Add to quotation
View all Slot Drills
Description
Series 5507 Carbide 3 Flute Ratio Slot Drill - Fire Coated - Metric
Tags:
#BulkDiscount
Specifications
Specifications for 5507 10.00MM Carbide 3 Flute Ratio Slot Drill - Fire Coated
Helix Angle
30°
Shank Diameter
10.0mm
Cutter Diameter Tolerance
h10
Material
Carbide
Flute Length
19.0mm
Flute Type
Helical
Cutting Direction
Right Hand
Number of Flutes
3
Series
5507
Shank Diameter Tolerance
h6
Shank Type
Plain Round
Finish/Coating
Fire
Cutter Diameter
10.0mm
Overall Length
72.0mm
Plunge Type
Centre Cutting
MFR Part No.
5507 010.000
Length Type
Regular
End Mill Type
Slot Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome