5529 20.00MM Carbide SL Ratio Slot Drill

Order Code: ZT1154663X

£339.99 Inc VAT (20%)

Currently unavailable

Description

Certificate: 6535 HB Guhring Standard.
Finish Types: Fire coated
Carbide Grade: K/P
Helix Angle: 45 degree
Material Type: Carbide-UF
Number of Cutting edges: 6
Number of Flutes: Multi Flute
Product Type: NH
Tolerance Class: h10
Overall Length: 75 mm
Shank Diameter: 6 mm
Shank Type: HB
Thread Length: 30 mm

See full description
Specifications for 5529 20.00MM Carbide SL Ratio Slot Drill
  • Shank Diameter
    20.0mm
  • Cutter Diameter
    20.0mm
  • Cutter Diameter Tolerance
    h10
  • Material
    Carbide
  • Finish/Coating
    Fire
  • Overall Length
    150.0mm
  • Number of Flutes
    8
  • Flute Type
    Helical
  • Helix Angle
    45°
  • MFR Part No.
    05529 020.000
  • Plunge Type
    Centre Cutting
  • Shank Type
    Weldon Flat
  • Flute Length
    65.0mm
  • Shank Diameter Tolerance
    h6
  • Cutting Direction
    Right Hand
  • Length Type
    Regular
  • End Mill Type
    Slot Drill
  • Series
    5529

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome