5533 4.00MM Carbide SL B/N Slot Drill

Order Code: ZT1154168X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

Guhring 5533 10mm Micro Grain Carbide Ball Nosed Fire slot drills are designed for die sinking, copy and radius milling including plunge feed.
Shank Diameter: 10mm.
Flute Length: 19mm.
Overall Length: 72mm.
Number of Flutes: 2.

See full description
Specifications for 5533 4.00MM Carbide SL B/N Slot Drill
  • Number of Flutes
    2
  • MFR Part No.
    05533 004.000
  • Material
    Carbide
  • Cutter Diameter
    4mm
  • Shank Diameter
    10mm
  • Overall Length
    72mm
  • Flute Length
    19mm
  • Shank Type
    Weldon Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome