5735 18.00mm Carbide 4 Flute Ratio End Mills - Fire Coated

Order Code: ZT3812928S

£179.99 Inc VAT (20%)


Description

Series 5735 Carbide 4 Flute Ratio End Mills - Fire Coated - Metric

Manufactured to DIN 6527L Form N. Right hand cutting.
Bright finish. Tolerance: H7.

See full description
Specifications for 5735 18.00mm Carbide 4 Flute Ratio End Mills - Fire Coated
  • Length Type
    Regular
  • Cutting Direction
    Right Hnd
  • Finish/Coating
    Fire
  • Coolant Delivery
    External
  • Series
    5735
  • MFR Part No.
    05735 018.000
  • Cutter Diameter Tolerance
    H10
  • End Mill Type
    End Mill
  • Number of Flutes
    4
  • Flute Type
    Helical
  • Plunge Type
    Centre Cutting
  • Helix Angle
    35 / 38°
  • Cutter Diameter
    18mm
  • Flute Length
    32mm
  • Shank Diameter
    18mm
  • Material
    Carbide
  • Shank Type
    Plain Round
  • Overall Length
    92.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome