5742 3.00mm Carbide SL Ratio Slot Drill

Order Code: ZT1023466P

£17.99 Inc VAT (20%)


Description

Short Length, 2 Fluted Slot Drills.
Standards Met: DIN 6527.
Tolerance on cutting-Ø: e8.
Ø-range (mm): 3.00...20.00.
Tool Material: Carb.-UF.
Carbide Grade: K.

See full description
Specifications for 5742 3.00mm Carbide SL Ratio Slot Drill
  • MFR Part No.
    05742 003.000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome