Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
C336 22.00MM HSS-E-PM 3 Flute Flatted Shank Slot Drill DIN 844 K
By Dormer
Order Code:
ZT1153735X
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/c336-22-00mm-hss-e-pm-3-flute-flatted-shank-slot-drill-din-844-k/p/ZT1153735X
Add to quotation
View all Slot Drills
Description
Short series end mill with 3 flutes
Specifications
Technical Information
Specifications for C336 22.00MM HSS-E-PM 3 Flute Flatted Shank Slot Drill DIN 844 K
Material
HSS-E-PM
Unit of Measurement
Metric
Product Series
C336
Shank
Weldon shank DIN 1835B
Finish
Bright
Length of Cut
Short
Standards Met
DIN 844 K
Number of Flutes
3
Application
Non-Ferrous Metals
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome