0
1
2

C367 5.00mm HSS-E 3 Flute Flatted Shank Slot Drill - Alcrona Coated - DIN 327D

Order Code: ZT1083220S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Series C367 HSS-E 3 Flute Slot Drill
Flatted Shank to DIN 1835B
Alcrona Coated
DIN 327D
Metric

See full description
Specifications for C367 5.00mm HSS-E 3 Flute Flatted Shank Slot Drill - Alcrona Coated - DIN 327D
  • Finish/Coating
    AlCrN
  • MFR Part No.
    C3675.0
  • Series
    C367
  • Standards Met
    DIN 327D
  • Shank Type
    Weldon Flat
  • Cutter Diameter
    5mm
  • Cutting Direction
    Right Hand
  • Number of Flutes
    3
  • Material
    Powdered Metal Cobalt High Speed Steel
  • Shank Diameter Tolerance
    h6
  • Shank Diameter
    6mm
  • Flute Type
    Helical
  • Overall Length
    52mm
  • Flute Length
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome