D13 Reversible Rotary Drill 13mm 720W 110V HIKD13L

Order Code: ZT1284156P

£209.99 Inc VAT (20%)


Description

The HiKOKI D13 Reversible Rotary Drill is a unique T-shaped drill with a rear D-handle for greater control. It is fitted with a powerful motor for a high torque output and an all metal gear housing provides increased durability. Supplied with 1 x Chuck Key, 1 x Side Handle, 1 x Back Handle. Specification Chuck 13mm Spindle Thread 1/2in x 20UNF Input power 720W No Load Speed 550/min. Capacity Steel 13mm, Softwood 40mm Weight 3.0kg 1 x HiKOKI D13 Reversible Rotary Drill 110V Verison

See full description
Specifications for D13 Reversible Rotary Drill 13mm 720W 110V HIKD13L
  • MFR Part No.
    D13/J2
  • No Load Speed
    550rpm
  • Power Source
    Corded 110V
  • Capacity (Steel)
    13mm
  • Capacity (Wood)
    40mm
  • Input Power
    720W