1/2" HSS 2 Flute Threaded Shank Ball Nosed Slot Drills

Order Code: ZT1148540X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Long Series Type B230T
Used for diesinking, slot milling and profile milling. Bright finish. Flute type: 30 helix. Manufactured to BS 122 : Part 4 : 1980.

Inch Tolerances
Diameter: up to 1/2”. Tolerance: +0.0005, -0.0013.
Diameter: Over 1/2”. Tolerance: +0.0005, -0.0015.

See full description
Specifications for 1/2" HSS 2 Flute Threaded Shank Ball Nosed Slot Drills
  • Cutting Direction
    Right Hand
  • Length Type
    Long
  • Number of Flutes
    2
  • Flute Length
    1in
  • Standards Met
    BS 122
  • Cutter Diameter
    1/2in
  • Plunge Type
    Non-centre Cutting
  • Shank Type
    Threaded
  • Series
    Long
  • Finish/Coating
    Bright
  • Milling Application
    Profiling
    Slotting
    Diesinking
  • Material
    High Speed Steel
  • Shank Diameter
    1/2in
  • Material Grade
    M2
  • Overall Length
    3-3/4in
  • Coolant Delivery
    External
  • Helix Angle
    30°
  • End Mill Type
    Slot Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome