HEA2M0070 7MM Helicon 2FL Slot Drill

Order Code: ZT1419450X

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%

Currently unavailable

Description

The Marwin Helicon Slot Drill achieves strength and rigidity for high-speed projects. Featuring 2 flutes, this slot drill allows you to work cleanly and efficiently with minimum material blockage.

Features and Benefits
• Maximum swarf removal
• Made from high performance material

See full description
Specifications for HEA2M0070 7MM Helicon 2FL Slot Drill
  • MFR Part No.
    HEA2M 0070
  • Flute Type
    Helical
  • Material
    Carbide
  • Plunge Type
    Centre Cutting
  • Series
    HEA2M
  • Coolant Delivery
    External
  • Cutter Diameter
    7mm
  • Number of Flutes
    2
  • Cutting Direction
    Right Hand
  • End Mill Type
    Slot Drill
  • Length Type
    Regular