HSS-Co 5% 2 Flute Threaded Shank Short Series Slot Drills - Metric


£6.19 Inc VAT (20%)
Up to 4.5% off

See all variants from £6.19

Description

Short Series - Metric.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.

METRIC TOLERANCES:
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.

Feature Attributes

Shank Type:
Threaded
Material:
Cobalt High Speed Steel
Material Grade:
M35
Finish/Coating:
Bright
Number of Flutes:
2
Helix Angle:
30 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome