Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
S231 2.00X4MM Carbide 2 Flute Long Series Ball Nosed Slot Drill - TiSiN Coated
By Dormer
Order Code:
ZT1148949X
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/tools-and-machining/slot-drills/s231-2-00x4mm-carbide-2-flute-long-series-ball-nosed-slot-drill-tisin-coated/p/ZT1148949X
Add to quotation
View all Slot Drills
Description
Series S231 Carbide Long Series Ball Nosed Slot Drill
2 Flute
Metric
TiSiN Coated
See full description
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for S231 2.00X4MM Carbide 2 Flute Long Series Ball Nosed Slot Drill - TiSiN Coated
Flute Length
4mm
Number of Flutes
2
Overall Length
75mm
MFR Part No.
S2312.0XD4
Cutter Diameter
2mm
Finish/Coating
TiSiN
Shank Type
Plain Round
Shank Diameter
4mm
Coolant Delivery
External
Standards Met
DORMER
Cutting Direction
Right Hand
Material
Carbide
Series
S231
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome