0
1

S610 2.00mm Carbide 2FL Short Series Slot Drill

Order Code: ZT3763207S

£17.29 Inc VAT (20%)
£17.993.5% off


Description

Introducing the Dromer Short Series End Mill, crafted to DORMER standards, featuring a solid carbide construction with a 3mm plain shank. This high-performance tool boasts a 2-flute design and a precise 0.1mm corner radius for exceptional milling accuracy. The end mill is specially engineered for non-ferrous metals, equipped with a 30° helix and 20° rake angle, making it ideal for shoulder milling, slot milling, ramping, and helical milling applications. Its ground polished finish ensures efficient chip evacuation and prevents work material from adhering to the cutting edges, guaranteeing a smooth and productive machining experience.

Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials

Typical Applications
• N - Non-ferrous metals (metals including alloys without an appreciable amount of iron)

See full description
Specifications for S610 2.00mm Carbide 2FL Short Series Slot Drill
  • Cutter Diameter Tolerance
    2
  • Shank Type
    Plain Round
  • Material Grade
    HM
  • Material
    Carbide
  • MFR Part No.
    S6102.0
  • Cutting Direction
    Neutral
  • Length Type
    Short
  • Flute Length
    6.5
  • Cutter Diameter
    2mm
  • End Mill Type
    End Mill
  • Flute Type
    Helical
  • Finish/Coating
    Micrograin Carbide
  • Overall Length
    40mm
  • Number of Flutes
    2
  • Series
    Short

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome