0
1
2

S902 4.00MM Series S902 Carbide 2 Flute Standard Length Slot Drill

Order Code: ZT1154432X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Dormer’s® multi-application MC-X solid carbide cutters are manufactured from micrograin carbide that has high hardness and toughness to provide excellent wear-resistance and long tool life. The flute geometry of the 2, 3 and 4 flute cutters are capable of contouring (semi-finishing and finishing), ramping and slotting operations. All the cutters are centre cutting and have a robust chamfer design on the end teeth to reduce chipping, particularly important on materials with low machinability. As the MC-X cutters are multi-application one tool can be used in many different materials, which helps to further reduce costs and inventory. Flutes designed for good swarf evacuation and a continuous, trouble-free machining operation. High wear-resistance and long tool life. Shank conforms to: DIN 6535 HA. Bright finish. Size range from 2.00 - 20.00mm.

S902 Series MC-X Carbide 2 Flute Slot Drill - Standard Length
General purpose 2 flute carbide slot drills for milling keyways and slots. Cylindrical land and profile relief for P9 tolerance and reduced tool vibration. Helix angle: 30° right hand helix for smooth cutting action.

See full description
Specifications for S902 4.00MM Series S902 Carbide 2 Flute Standard Length Slot Drill
  • Standards Met
    DORMER
  • Flute Length
    14.0mm
  • Cutting Direction
    Right Hand
  • Cutter Diameter Tolerance
    h10
  • Cutter Diameter
    4.0mm
  • Shank Diameter Tolerance
    h6
  • Coolant Delivery
    External
  • Series
    S902
  • Material
    Carbide
  • Shank Type
    Plain Round
  • Number of Flutes
    2
  • Flute Type
    Helical
  • MFR Part No.
    S9024.0
  • Finish/Coating
    Bright
  • Overall Length
    50.0mm
  • Shank Diameter
    4.0mm
  • Length Type
    Regular
  • Helix Angle
    30°
  • End Mill Type
    Slot Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome