Series 06 HSS-Co 8% 3 Flute Weldon Shank Slot Drills - Uncoated - Metric


£8.49 Inc VAT (20%)
Up to 15% off

See 14 Product Variants
£8.49

Description

SDH-3WR HSS-Co 8%
Series 06 - Regular Series
Dimensions to DIN 844 Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) and TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutter Diameter Tolerance:
e8
Material Grade:
M42
Number of Flutes:
3
Standards Met:
DIN 844,DIN 1835B
Material:
Cobalt High Speed Steel
Shank Type:
Weldon Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome