Series 34 HSS-Co 8% 3 Flute Threaded Shank Long Series Slot Drills - TiALN Coated - Metric


Select
£10.29 Inc VAT (20%)


See all variants from £10.29

Description

Series 34 - Long Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6.

Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish) TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Series:
34
Shank Diameter Tolerance:
h6
Material:
Cobalt High Speed Steel
Cutting Direction:
Right Hand
Number of Flutes:
3
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome