2-8Nm Adjustable Torque T-Handle Driver Set 1/4" Hex Drive

Order Code: ZT3739451S

£69.99 Inc VAT (20%)


Description

Professional adjustable torque T-handle driver set (2-8Nm) for use with 1/4" hex screwdriver bits. Features easy to read and set display with torque lock to prevent accidental adjustment. Includes 25mm long screwdriver bits made of hardened and tempered impact grade S2 steel with a shot blasted finish. Comfortable and durable T-handle to improve safe handling and grip. Conforms to ISO 6789-1:2017 standards. Supplied in EVA insert foam.
Set includes:

- Adjustable toque T-handle (2-8Nm)
- Slotted insert bits - 3, 4, 5mm
- Phillips insert bits - PH1, PH2
- Hex insert bits - 3, 4mm- Star/Torx® insert bits - T8, T10, T15, T20, T25

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 2-8Nm Adjustable Torque T-Handle Driver Set 1/4" Hex Drive
  • Drive Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome