0
1

240V 4-Way Socket comes with 5m Cable & Plug

Order Code: ZT1027508X

£9.19 Inc VAT (20%)


Description

Supplied with cable and plug. Power indicator light. 13A rating. Moulded rear vertical mounting holes. Conform to BS 1363, BS 6500 and BS 1363A.

Specifications for 240V 4-Way Socket comes with 5m Cable & Plug
  • Number of Sockets
    4
  • Cable Length
    5m
  • MFR Part No.
    B4W5MP
  • Type
    Extension Lead
  • Features
    Can be wall-mounted
  • Colour
    White
  • Standards Met
    BS 1363, BS 6500 and BS 1363A
  • Retractable
    No
  • Socket Type
    13A 3 Pin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome