0
1

2m 6-SOCKET Lead Surge & Spike

Order Code: ZT1027511X

£8.99each Inc VAT (20%)
£179.80 minimum order value
QuantityPriceDiscount
1 - 19£8.990%
20 - 49£8.634%
50 +£8.278%

Minimum order quantity: 20.
Currently unavailable

Description

13A. Filters high voltage surges and spikes from the main supply to protect delicate electrical and electronic equipment.
Supplied with 2m cable and plug.

Specifications for 2m 6-SOCKET Lead Surge & Spike
  • Type
    Extension Lead
  • MFR Part No.
    S6W2MP
  • Number of Sockets
    6
  • Voltage
    240V
  • Cable Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome