Cable Reel, 4-SOCKET, 13A, 50M, Thermal Cutout Protection

Order Code: ZT1121410X

£59.99 Inc VAT (20%)

Currently unavailable

Description

This heavy-duty open drum extension reel incorporates 4 sockets at 13amps each. Ideal for use outdoors, it complies with all British standards.

Features and Benefits
• Sturdy steel frame and carry handle for easy portability
• Made from tough and durable material
• Thermal cut-out for increased safety

Typical Applications
• Outdoor applications
• Engineering
• Maintenance
• Woodworking

Standards
• BS EN61242
• KM6109

Notes
• Maximum load 3120 watts
• 240V, 13A
• Cromwell recommends the use of an RCD circuit breaker when using electrical products, especially outdoors, see product code CTL2811309K

See full description
Specifications for Cable Reel, 4-SOCKET, 13A, 50M, Thermal Cutout Protection
  • Number of Sockets
    4
  • Current Rating
    13A
  • Voltage Rating
    240V
  • Cable Length
    50m
  • Socket Type
    4 Pin
  • MFR Part No.
    CTH5013
  • Weight
    6kg
  • Colour
    Grey
    Black
  • Mains Plug Type
    4 Pin
  • Sheath Colour
    Black
  • Housing Type
    Open Reel
  • Thermal Cut Out
    Yes
  • Wattage
    3kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome