Extension Cable Cube 1.4M 3 x 230V + 3 x USB Sockets & Wireless Charging Pad

Order Code: ZT1225838P

£33.99 Inc VAT (20%)


Description

Space saving cube design. Suitable for garage, workshop and office applications. Features 3 x 5V (2.4A) USB sockets and 3 x 230V sockets. Fitted with 3-pin heavy-duty plug. Includes wireless charging pad (5W) suitable for any wireless charging enabled devices.

Specifications for Extension Cable Cube 1.4M 3 x 230V + 3 x USB Sockets & Wireless Charging Pad
  • MFR Part No.
    EL144WC
  • Colour
    White
  • Weight
    0.44kg
  • Length
    1.4m
  • Cable Section
    3 x 1.25mm
  • Number of Sockets
    3 x 230V, 3 x USB 5V 2.4A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome