Extension Lead 240V 6-Way 13A Surge Protection 2m SMJS6W2MPX

Order Code: ZT1292582P

£15.99 Inc VAT (20%)


Description

The SMJ Surge Protection Extension Leads are fitted with a power and surge indicator neon. The three channel surge protection that will activate during a power or mains surge, protecting your electrical items and are therefore ideal for home TV and audio equipment, power tools and portable devices. Designed to fully comply with the latest British Standards and Electrical Equipment Safety Regulations. SMJ S6W2MPX Extension Lead 240V

See full description
Specifications for Extension Lead 240V 6-Way 13A Surge Protection 2m SMJS6W2MPX
  • MFR Part No.
    S6W2MP-X
  • Number of Sockets
    6
  • Cable Length
    2m
  • Voltage
    240V
  • No. of Sockets
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome