Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Extensions
Extension/Socket 1/2" Drive - 2" Long
By CARLYLE HAND TOOLS
Order Code:
ZT4070789S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/socket-extensions/extension-socket-half-inch-drive-2-inch-long/p/ZT4070789S
Add to quotation
View all Socket Extensions
Description
Mirror polished Chrome plated finish
Chrome Vanadium
1/2in. Drive
Tags:
#BulkDiscount
Specifications
Specifications for Extension/Socket 1/2" Drive - 2" Long
Product Type
Sockets & Sets
Material
Chrome Vanadium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome