Inc VAT (20%)
These quality extension reels from Brennenstuhl® are a robust indoor solution. Equipped with a flexible Breflex™ safety cable, this triple-socket reel is ideal for home use.
Features and Benefits
• Rust-resistant, galvanised steel body for longevity
• Rotating winding handle for easy tidy-up
• Thermal cut-out for safety
Notes
• Conforms to BS EN61242:2004 standards
Current Rating:
13 A
Number of Sockets:
3
Socket Type:
3 Pin
Voltage Rating:
240 V
Series:
Garant
Sheath Colour:
Black