Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Extensions
Heavy Duty 4 Socket Surge Protected Extension Lead with 2 USB Ports
By Masterplug
Order Code:
ZT4945682S
£35.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/tools-and-machining/socket-extensions/heavy-duty-4-socket-surge-protected-extension-lead-with-2-usb-ports/p/ZT4945682S
Add to quotation
View all Socket Extensions
Description
Masterplug Heavy Duty Four Socket Surge Protected Extension Lead with 2 USB Ports
Specifications
Specifications for Heavy Duty 4 Socket Surge Protected Extension Lead with 2 USB Ports
Type
Mains Extension Leads
Number of Sockets
4 Sockets
Colour
Black
Cable Length
2m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome