Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Socket Extensions
Mini Surge 240V Extension Tower 2m
By SMJ
Order Code:
ZT4945635S
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/socket-extensions/mini-surge-240v-extension-tower-2m/p/ZT4945635S
Add to quotation
View all Socket Extensions
Description
10 Gang 2 Meter Extension Lead Cable Tower Surge Protection UK Mains Plug Socket
Specifications
Specifications for Mini Surge 240V Extension Tower 2m
Number of Sockets
10
Cable Length
2m
Type
Mains Extension Leads
Colour
White
No. of Sockets
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome