0
1
2

Spanner Extension Wrench 385mm

Order Code: ZT5115550S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£15.976%
10 +£14.9512%


Description

The 385mm Spanner Extension Wrench is a robust and versatile tool designed to enhance leverage and access in tight or hard-to-reach spaces. Ideal for use with standard wrenches, this extension wrench provides additional torque, making it easier to loosen or tighten stubborn fasteners. Manufactured with high-quality materials, it delivers exceptional durability and performance.

Features and Benefits
• 385mm length provides extra leverage and access to confined spaces
• Made from high-quality materials for longevity and reliable performance
• Increases the power of your existing wrenches for tough jobs

Warnings
• Always ensure proper usage to prevent over-torquing fasteners

See full description
Specifications for Spanner Extension Wrench 385mm
  • Overall Length
    385mm
  • Number of Pieces
    1
  • Type
    Spanner Extension Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome