120 Piece 1/4", 3/8" & 1/2" Drive Socket Set

Order Code: ZT4132538S

£113.99 Inc VAT (20%)


Description

Chrome vanadium steel fully heat treated with wall drive sockets giving more torque and avoids damage to the nut. Satin chrome finish for durability. Quick release soft grip 72 teeth ratchet with spring loaded ball bearing in ratchet for secure fitment. 120pcs socket set chrome vanadium. Contents: 10pce 1/4"Dr.6pt metric sockets:4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm 10pce 1/4"Dr.6pt SAE sockets:5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" 4pce 1/4"Dr.deep wall sockets 8, 9, 10, 11mm 1pce 1/4" Dr. extension bar 2" 1pce 1/4" Dr.universal joint 1pce 1/4"Dr.coupler 1pce 1/4" Dr.spinner handle 1pce 1/4" Dr. quick release ratchet handle 7pce 1/4"Dr.25mm bits Torx:T10, T15, T20, T25, T27, T30, T40 11pce 3/8"Dr.6pt metric sockets 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm 7pce 3/8"Dr.6pt SAE sockets 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" 4pce 3/8"Dr.deep wall sockets:13, 14, 15, 17mm 8pce 3/8"Dr.E-sockets E8, E10, E11, E12, E14, E16, E18, E20 2pce 3/8"Dr.extention bar 3"&6" 1pce 3/8"Dr.universal joint 2pce 3/8"Dr.spark plug socket 16mm&21mm 1pce 3/8"Dr.quick release ratchert handle-72teeth 17pce 3/8"Dr.bit sockets Tx Star:T20, T30, T40, T45, T50, T55, T60 Hex:H3, H4, H5, H6 Philips:PH1, PH2 Pozi:PZ1, PZ2 Slotted:SL5.5, SL6.5 7pce 1/2"Dr.6pt metric sockets 20, 21, 22, 24, 27, 30, 32mm 6pce 1/2"Dr.6pt SAE sockets 13/16, 7/8, 15/16", 1", 1-1/16", 1-1/4" 4pce 1/2"Dr.impact sockets:17, 19, 21, 24mm 2pce 1/2"Dr.extension bar 5"&10" 1pce 1/2"Dr.universal joint 1pce 1/2"Dr.quick release ratchet handle-72teeth 10pce combination spanner 8, 9, 10, 11, 12, 13, 14, 17, 18, 19mm

See full description
Specifications for 120 Piece 1/4", 3/8" & 1/2" Drive Socket Set
  • Product Type
    Socket Set
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Satin Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome