0
1

120 Piece 1/4", 3/8" & 1/2" Metric & SAE Socket & Spanner Set

Order Code: ZT3284989S

£109.99 Inc VAT (20%)


Description

The Blue Spot Tools 120 Piece 1/4", 3/8" & 1/2" Metric & SAE Socket & Spanner Set (1/4" 4-13mm) (3/8" 9-19mm) (1/2" 20-32mm) is manufactured from chrome vanadium for increased durability. Knurled sockets to provide a secure grip. Includes a selection of popular 1/4", 3/8" and 1/2" drive sockets in a range of sizes. Includes sturdy plastic case with metal clips for quick and convenient storage.

Manufactured from chrome vanadium for increased durability
Knurled sockets to provide a secure grip
1/4", 3/8" and 1/2" drive sockets
72 Teeth ratchet
Includes sturdy plastic case with metal clips for quick and convenient storage
PACKAGE CONTENTS
10 Piece 1/4" Hex metric sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm. 10 Piece 1/4" Hex SAE sockets: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2". 4 Piece 1/4" Deep wall sockets 8, 9, 10, 11mm. 1 Piece 1/4" Extension bar - 2". 1 Piece 1/4" Universal joint. 1 Piece 1/4" Coupler. 1 Piece 1/4" Spinner handle. 1 Piece 1/4" Quick release ratchet handle. 7 Piece 1/4" 25mm bits Torx: T10, T15, T20, T25, T27, T30, T40. 11 Piece 3/8" Hex metric sockets: 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm. 9 Piece 3/8" Hex SAE sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 4 Piece 3/8" Deep wall sockets: 13, 14, 15, 17mm. 8 Piece 3/8" E-sockets: E8, E10, E11, E12, E14, E16, E18, E20. 2 Piece 3/8" Extention bar - 3" & 6". 1 Piece 3/8" Universal joint. 2 Piece 3/8" Spark plug socket: 16mm & 21mm. 1 Piece 3/8" Quick release ratchet handle (72 teeth) 17 Piece 3/8" Bit sockets - Torx: T20, T30, T40, T45, T50, T55, T60, Hex: H3, H4, H5, H6, Philips: PH1, PH2, Pozi: PZ1, PZ2, Slotted: SL5.5, SL6.5. 7 Piece 1/2" Hex metric sockets: 20, 21, 22, 24, 27, 30, 32mm. 4 Piece 1/2" Hex SAE sockets: 15/16", 1", 1-1/16", 1-1/4".4 Piece 1/2" Impact sockets: 17, 19, 21, 23mm. 2 Piece 1/2" Extension bar - 5" & 10". 1 Piece 1/2" Universal joint. 1 Piece 1/2" Quick release ratchet handle (72 teeth) 10 Piece combination spanner: 8, 9, 10, 11, 12, 13, 14, 17, 18, 19mm.

See full description
Specifications for 120 Piece 1/4", 3/8" & 1/2" Metric & SAE Socket & Spanner Set
  • Product Type
    Socket & Spanner Set
  • Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome