0
1
2

14 Piece 1/2" Metric Shallow Impact Socket Set (10-32mm)

Order Code: ZT3284996S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

The Blue Spot Tools 14 Piece 1/2" Metric Shallow Impact Socket Set (10-32mm) are manufactured from chrome molybdenum for increased durability. Blackened phosphate coating protects against corrosion. Suitable for use with 1/2" air tools. Complete with useful carrying case for quick and easy storage.

Manufactured from chrome molybdenum for increased durability
Blackened phosphate coating protects against corrosion
Suitable for use with 1/2" air tools
Socket length: 10-19mm -38mm length/21-24mm - 40mm length/27-32mm - 42mm length
Complete with useful carrying case for quick and easy storage
PACKAGE CONTENTS
10, 12, 13, 14, 15, 17, 18, 19, 21, 22, 24, 27, 30, 32 mm

See full description
Specifications for 14 Piece 1/2" Metric Shallow Impact Socket Set (10-32mm)
  • Product Type
    Impact Socket Set
  • Drive Size
    1/2in
  • Socket Size
    10-32mm
  • Material
    Chrome molybdenum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome