14pc Star/Torx Socket Set 1/4" 3/8" 1/2" Drive

Order Code: ZT3740474S

£12.99 Inc VAT (20%)


Description

14pc star/Torx® socket set to use with 1/4", 3/8", 1/2" drive ratchet or extension bar. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish. Each feature knurled ring for extra grip and performance. Supplied in handy storage case.
Set includes:

- 1/4" - E4, E5, E6, E7, E8
- 3/8" - E10, E11, E12, E14, E14
- 1/2" - E18, E20, E22, E24

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for 14pc Star/Torx Socket Set 1/4" 3/8" 1/2" Drive
  • Product Type
    Socket Set
  • Finish/Coating
    Matt Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome