0
1

15 Piece Hex Bit and Socket Set

Order Code: ZT3521683S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

DURABLE: This 15 piece hex bit and socket set is made from chrome vanadium steel for extra strength. VERSATILE: Provided with a 13mm (0.5") square drive 10mm (0.4") socket, the set includes a selection of long and short bits and comes in a handy plastic storage case.

Specifications for 15 Piece Hex Bit and Socket Set
  • Number of Pieces
    15
  • Product Type
    Hex Bit and Socket Set
  • Material
    Chrome vanadium steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome