21pc Driveill Brush Scrubber & Cleaning/Polishing Attachment Set

Order Code: ZT3738930S

£16.99 Inc VAT (20%)


Description

21pc universal cleaning brushes is ideal for getting rid of stubborn dirt fast and effective. Our high-quality brushes can be used on any surface. Choosing the right brush or pad for an application will ensure 100% cleaning efficiency. Ideal for cleaning bathtub, grout, bathroom surfaces, floors, tiles, showers, toilets and carpets. Made of polypropylene, acid-resistant fiber, non-woven fabric, plastic and steel.
Set includes:

- 50mm brush
- 89mm conical brush
- 102mm brush
- 127mm brush
- 102mm Velcro pad for cleaning (12pcs)
- 102mm Velcro polishing sponge (2pcs)
- 102mm Velcro disk and 1/4" screwdriver handle
- 150mm Extension with 1/4" screwdriver handle
- 300mm 1/4" flexible extension

See full description
Specifications for 21pc Driveill Brush Scrubber & Cleaning/Polishing Attachment Set
  • Material
    Non-woven Fabric
    Polypropylene
    Steel
    Plastic
  • Brush Sizes
    150mm
    89mm
    102mm
    50mm
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome