0
1

27 Piece 1/4" Drive Socket and Bit Set

Order Code: ZT3520962S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£16.916%
10 +£15.8312%


Description

DURABLE: This 27 piece 1/4" drive socket and bit set is made from strong chrome vanadium steel for durability. CONTENTS: The set includes 12 metric sockets (4mm - 13mm) , 14 bit sockets (slotted, Phillips, Torx and hex) and 1 ratchet handle with a forward/reverse function.

Specifications for 27 Piece 1/4" Drive Socket and Bit Set
  • Material
    Chrome Vanadium Steel
  • Drive Size
    1/4in
  • Number of Pieces
    27
  • Product Type
    Socket and Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome