0
1

3/8in Drive 6-Point Detection Box Socket Set, 18 Piece FCMJLDBOX1PB

Order Code: ZT1462955S

£199.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Facom 3/8in Square Drive 6-Pt Detection Box Socket Set is supplied in an anti-slip, easy to carry case with an improved handle design. Easy to store and can be used as a roller cabinet module. The case allows quick tool identification, markings enable you to quickly identify which pieces are missing. Contains the following 14 x 3/8in Square Drive Metric 6pt Sockets 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21 & 22mm. 1 x 3/8in Square Drive Dust Proof Pear Head Ratchet Handle (JL.161) 210mm. 1 x 3/8in Square Drive Universal Joint 51.5mm. 2 x 3/8in Square Drive Extension Bars 125 & 250mm.

See full description
Specifications for 3/8in Drive 6-Point Detection Box Socket Set, 18 Piece FCMJLDBOX1PB
  • Set Type
    Metric
  • MFR Part No.
    FCMJLDBOX1PB
  • No. of Sockets
    14
  • Size System
    Metric