30W Rechargeable Soldering Iron Set

Order Code: ZT3740778S

£69.99 Inc VAT (20%)


Description

30W rechargeable cordless soldering iron with integrated rechargeable Li-ion battery and overcharge protection. Supplied with 3x interchangeable tips, work stand, inbuilt LED work light, safety switch and cap. Designed for precision and heavy duty soldering applications, heat shrinking and integrated circuit work. Will reach working temperature in 10 seconds and has a maximum temperature of up to 600°C. Working time 40 minutes and charging time 3.5 hours. Feature safety switch and cap, internal circuit board protects against overcharging, short circuit and Electro Static Discharge - EN62133, CE approved.
Set includes:

- 30W soldering iron
- Rechargeable Li-ion battery (2500mAh)
- Cone tip
- Chisel tip
- Heat shrink tip
- 15g solder
- Work stand
- Cleaning sponge
- USB charging cable

See full description
Specifications for 30W Rechargeable Soldering Iron Set
  • Product Type
    Soldering Iron Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome