41 Piece 1/4" Drive Metric and Imperial Socket Set

Order Code: ZT1002092S

£32.99 Inc VAT (20%)


Description

41 Piece inch Socket Set Metric/Imperial

Specifications for 41 Piece 1/4" Drive Metric and Imperial Socket Set
  • Material
    ‎Chrome Vanadium Steel
  • MFR Part No.
    AUT01029
  • Depth
    310mm
  • Type
    Socket Set
  • Height
    30mm
  • Colour
    Silver
  • Width
    160mm
  • Length
    320mm
  • Pack Quantity
    41

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome