4pcs Driveill Brush Attachment Set

Order Code: ZT3739194S

£6.99 Inc VAT (20%)


Description

Set of universal cleaning brushes are adapted to get rid of stubborn dirt even in the smallest and tight corners. Can be connected to a 1/4" Dr adaptor screwdriver will save time, and the result will be much better than manual cleaning with an ordinary brush or sponge. The versatile use of brushes can be used for virtually any surface that requires cleaning. Selection of the appropriate brush by the user will ensure 100% cleaning efficiency. Made of polypropylene and acid-resistant fibre.
Set includes:

- 50mm brush
- 89mm conical brush
- 102mm brush
- 1/4" hex bit holder 150mm

See full description
Specifications for 4pcs Driveill Brush Attachment Set
  • Product Type
    Brush Attachment Set
  • Material
    Polypropylene
  • Brush Sizes
    50mm
    102mm
    89mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome